37-0000-0008
Description
37-0000-0008 THREE PHASE MOTOR ; 5HP 1770RPM 3PH 60HZ TEFC ENCLOSURE
Part # 37-0000-0008
BDI # 27602879
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.49
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Single Speed | Reversible Shaft Rotation
Mounting Method:
C-Face
37-0000-0009
Description
37-0000-0009 AC MOTOR ; POR 5HP 1770RPM 3PH 213TYZ 3732M TEFC F
Part # 37-0000-0009
BDI # 27602880
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.49
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Single Speed | Reversible Shaft Rotation
Mounting Method:
C-Face