JMEWDM3713T
Description
JMEWDM3713T WASHDOWN DUTY MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC F
Part # JMEWDM3713T
BDI # 20519652
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
EJMM3314T
Description
EJMM3314T PUMP MOTOR ; 15HP 3485RPM 3PH 60HZ 215JM 3734M OPSB F
Part # EJMM3314T
BDI # 127050
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3711T
Description
EJMM3711T PUMP MOTOR ; 10HP 3490RPM 3PH 60HZ 215JM 3728M TEFC F
Part # EJMM3711T
BDI # 127063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
JMEWDM3711T
Description
JMEWDM3711T WASHDOWN DUTY MOTOR ; 10HP 3450RPM 3PH 60HZ 215JM 3736M TEFC F
Part # JMEWDM3711T
BDI # 21433311
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted