JPL1511T

COMPARE

JPL1511T

Description
JPL1511T PUMP AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215JP 3740L OPEN

BALDOR-RELIANCE

Part # JPL1511T

BDI # 129188

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JPL1512T

COMPARE

JPL1512T

Description
JPL1512T PUMP AC MOTOR ; 10HP 1725RPM 1PH 60HZ 215JP 3744LC ODTF

BALDOR-RELIANCE

Part # JPL1512T

BDI # 129189

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JPL1510T

COMPARE

JPL1510T

Description
JPL1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N

BALDOR-RELIANCE

Part # JPL1510T

BDI # 129187

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JPM3714T

COMPARE

JPM3714T

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # JPM3714T

BDI # 129231

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY