215TTGND6526
Description
215TTGND6526 EP AC MOTOR ; 10HP 1800RPM EPFC 215TV
Part # U007B
BDI # 22330177
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
12.12
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 26.6/13.3 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
EFM3313T-8
Description
EFM3313T-8 GENERAL PURPOSE MOTOR ; 10HP 1770RPM 3PH 60HZ 213T 3740M OPSB F2
Part # EFM3313T-8
BDI # 126936
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECTM3774T
Description
ECTM3774T COOLING TOWER MOTOR ; 10HP 1765RPM 3PH 60HZ 213T 0748M TEAO F1
Part # ECTM3774T
BDI # 126900
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECP3771T-4
Description
ECP3771T-4 SEVERE DUTY MOTOR ; 10HP 3500RPM 3PH 60HZ 215T 0742M TEFC F1
Part # ECP3771T-4
BDI # 126645
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted