Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
194108.00
Description
194108.00 GENERAL PURPOSE MOTOR ; POR 10HP 1800RPM 215TC TEFC 575V 3PH
Part # 194108.00
BDI # 22501143
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
194107.00
Description
194107.00 GENERAL PURPOSE MOTOR ; POR 10HP 3600RPM 215TC TEFC 575V 3PH
Part # 194107.00
BDI # 22501141
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
141127.00
Description
141127.00 MOTOR ; POR 10HP 3525RPM 215T CTFC 575V 3PH 60HZ
Part # 141127.00
BDI # 20180744
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3535
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted