WCM3714T

COMPARE

WCM3714T

Description
WCM3714T ; 10HP 1770RPM 3PH 215TCZ 3740M

BALDOR-RELIANCE

Part # WCM3714T

BDI # 132036

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Pump Motor
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
WCL1511T

COMPARE

WCL1511T

Description
WCL1511T PUMP AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215TCZ 3740L OPEN

BALDOR-RELIANCE

Part # WCL1511T

BDI # 132027

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Pump Motor
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY