M1110003.00
        
            Description
            
            M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C
    
Part # M1110003
BDI # 557356
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.313
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                7.95
                        
        
                            Overall Length - Inch:
                            
                                6.44
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/25HP
                        
        
                            Other Features:
                            
                                Current Rating 0.7 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                Square Face
                        
        
M1110015.00
        
            Description
            
            M1110015.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 3500RPM 25 TENV 90V CONT
    
Part # M1110015.00
BDI # 20181708
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.313
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Shaft Diameter - Millimeter:
                            
                                7.95
                        
        
                            Overall Length - Inch:
                            
                                6.47
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/15HP
                        
        
                            Other Features:
                            
                                Current Rating 0.7 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                Square Face