EM2394T-5
Description
EM2394T-5 GENERAL PURPOSE AC MOTOR ; 15HP 3525RPM 3PH 60HZ 254T 0930M TEFC F1
Part # EM2394T-5
BDI # 127167
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.16
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
3-3/4 | 15HP
Mounting Method:
Foot Mounted
AOM25904T
Description
AOM25904T GENERAL PURPOSE AC MOTOR ; 5HP 870RPM 3PH 60HZ 254T 3936M TEAO F1
Part # AOM25904T
BDI # 125127
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EM2394T-8
Description
EM2394T-8 GENERAL PURPOSE AC MOTOR ; 15HP 3525RPM 3PH 60HZ 254T 0930M TEFC F1
Part # EM2394T-8
BDI # 127168
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2506T
Description
EM2506T GENERAL PURPOSE MOTOR ; 7.5HP 1185RPM 3PH 60HZ 254T 3950M OPSB F
Part # EM2506T
BDI # 127169
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted