Page 1 of 2

Next

Compare
LM20081

COMPARE

LM20081

Description
LM20081 ; POR 30 HP 3600 575 ODP 284TS

LEESON

Part # LM20081

BDI # 558453

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
170035.00

COMPARE

170035.00

Description
170035.00 ; POR 25HP 3450 230/460 TEFC

LEESON

Part # 17003500

BDI # 17098861

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3555/2955
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
XT3252TS

COMPARE

XT3252TS

Description
XT3252TS AC MOTOR ; POR 25HP 3520RPM 3PH 60HZ 284TS 1048M

BALDOR-RELIANCE

Part # XT3252TS

BDI # 26367384

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM4107T

COMPARE

SPM4107T

Description
SPM4107T MOTOR SP4 ; POR 25HP 3545RPM 3PH 60HZ 284TS 1048M F

BALDOR-RELIANCE

Part # SPM4107T

BDI # 28373059

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
ECP4107T-4

COMPARE

ECP4107T-4

Description
ECP4107T-4 SEVERE DUTY MOTOR ; 25HP 3520RPM 3PH 60HZ 284TS 1048M TEFC F

BALDOR-RELIANCE

Part # ECP4107T-4

BDI # 126666

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY