CECP84107T-4
        
            Description
            
            CECP84107T-4 SEVERE DUTY MOTOR ; 25HP 3520RPM 3PH 60HZ 284TSC TEFC F1
    
Part # CECP84107T-4
BDI # 125723
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                177.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                25HP
                        
        
                            Other Features:
                            
                                Severe Duty | Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
CECP84108T-4
        
            Description
            
            CECP84108T-4 SEVERE DUTY MOTOR ; 30HP 3525RPM 3PH 60HZ 286TSC TEFC F1
    
Part # CECP84108T-4
BDI # 125724
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                177.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                30HP
                        
        
                            Other Features:
                            
                                Severe Duty | Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
CEM4107T
        
            Description
            
            CEM4107T GENERAL PURPOSE AC MOTOR ; 25HP 3600RPM 3PH 60HZ 284TSC TEFC F
    
Part # CEM4107T
BDI # 125836
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                177.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                25HP
                        
        
                            Other Features:
                            
                                Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted