EJMM2538T
Description
EJMM2538T PUMP MOTOR ; 40HP 3510RPM 3PH 60HZ 286JM 3956M OPSB F
Part # EJMM2538T
BDI # 127034
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4104T
Description
EJMM4104T PUMP MOTOR ; 30HP 1770RPM 3PH 60HZ 286JM 1056M TEFC F
Part # EJMM4104T
BDI # 127066
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4108T
Description
EJMM4108T PUMP MOTOR ; 30HP 3525RPM 3PH 60HZ 286JM 1048M TEFC F
Part # EJMM4108T
BDI # 127069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted