ZDM4102T
Description
ZDM4102T VECTOR DUTY MOTOR ; 54M 6P TEBC HOR 286T TSTATS VECTOR
Part # ZDM4102T
BDI # 132157
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM4103T
Description
IDM4103T INVERTER DUTY MOTOR ; 54M 4P TEBC HOR 286T TSTATS INV DUTY
Part # IDM4103T
BDI # 128894
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
C-Face | Foot Mounted
IDM4102T
Description
IDM4102T INVERTER DUTY MOTOR ; 54M 6P TEBC HOR 286T TSTAT INVERTER DTY
Part # IDM4102T
BDI # 128893
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
ZDM4104T
Description
ZDM4104T VECTOR DUTY MOTOR ; 56M 4P TEBC HOR 286T TSTATS VECTOR
Part # ZDM4104T
BDI # 132159
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM4104T
Description
IDM4104T INVERTER DUTY MOTOR ; 56M 4P TEBC HOR 286T TSTATS INV DUTY
Part # IDM4104T
BDI # 128895
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted