M1120182.00
Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C
Part # M1120182.00
BDI # 557393
Features
Enclosure:
TENV | IP55
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.57
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 10.5 Ampere | Low Voltage
Mounting Method:
Square Face
M1120062.00
Description
M1120062.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 3500RPM 31 TENV 90V CONT
Part # M1120062.00
BDI # 20182057
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.6 Ampere | SCR Drive
Mounting Method:
Square Face
M1120043.00
Description
M1120043.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 31 TENV 180V CONT
Part # M1120043.00
BDI # 20182068
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 0.85 Ampere | SCR Drive
Mounting Method:
Square Face
M1120042.00
Description
M1120042.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 31GS FRM 1800RPM 90VDC NEMA TENV
Part # M1120042.00
BDI # 20182069
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 1.8 Ampere | SCR Drive
Mounting Method:
Square Face
M1120059.00
Description
M1120059.00 PERMANENT MAGNET DC MOTOR ; 1/8HP DC 3600 RPM 31CS TENV
Part # M1120059.00
BDI # 20182080
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.5 Ampere | SCR Drive
Mounting Method:
Square Face