EJMM4114T
        
            Description
            
            EJMM4114T PUMP MOTOR ; 50HP 3540RPM 3PH 60HZ 326JM 1252M TEFC F
    
Part # EJMM4114T
BDI # 127072
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.25
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                31.75
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                203.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                50HP
                        
        
                            Other Features:
                            
                                Close Coupled Pump | Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
EJMM4115T
        
            Description
            
            EJMM4115T PUMP MOTOR ; 50HP 1775RPM 3PH 60HZ 326JM 1272M TEFC F
    
Part # EJMM4115T
BDI # 127073
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.25
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                31.75
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                203.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                50HP
                        
        
                            Other Features:
                            
                                Close Coupled Pump | Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted