EM4115T-8
Description
EM4115T-8 GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1266M TEFC F1
Part # EM4115T-8
BDI # 127436
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ZDM4115T
Description
ZDM4115T VECTOR DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEBC F1
Part # ZDM4115T
BDI # 132162
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
EM2543T-5
Description
EM2543T-5 GENERAL PURPOSE MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 4256M OPSB F1
Part # EM2543T-5
BDI # 127220
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2543T-8
Description
EM2543T-8 GENERAL PURPOSE MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 4256M OPSB F1
Part # EM2543T-8
BDI # 127221
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4115T-5
Description
ECP4115T-5 SEVERE DUTY MOTOR ; 50HP 1770RPM 3PH 60HZ 326T 1272M TEFC F1
Part # ECP4115T-5
BDI # 126682
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted