Page 1 of 2

Next

Compare
LM14404

COMPARE

LM14404

Description
LM14404 ; POR 60 HP 3600 575 ODP 326TS

LEESON

Part # LM14404

BDI # 558038

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 60HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
E610;326TSTFS6501

COMPARE

E610;326TSTFS6501

Description
E610;326TSTFS6501 3PHASE AC MOTOR ; 50HP 3600RPM TEFC 326TS 3/60/460V

LEESON

Part # E610;326TSTFS6501

BDI # 22331803

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3552
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 13
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 56.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4114T

COMPARE

SPM4114T

Description
SPM4114T MOTOR SP4 ; POR 50HP 3540RPM 3PH 60HZ 326TS 1256M F

BALDOR-RELIANCE

Part # SPM4114T

BDI # 28373064

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
ECP84114T-4

COMPARE

ECP84114T-4

Description
ECP84114T-4 SEVERE DUTY MOTOR ; 50HP 3530RPM 3PH 60HZ 326TS TEFC F1

BALDOR-RELIANCE

Part # ECP84114T-4

BDI # 126827

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2546T

COMPARE

EM2546T

Description
EM2546T GENERAL PURPOSE MOTOR ; 60HP 3540RPM 3PH 60HZ 326TS 4250M OPSB F

BALDOR-RELIANCE

Part # EM2546T

BDI # 127227

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY