171595.00

COMPARE

171595.00

Description
171595.00 ; POR 60 HP 1800 208-230/460 TEFC 364TC

LEESON

Part # 171595.00

BDI # 20184185

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 147 To 139/69.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
CXT3604T

COMPARE

CXT3604T

Description
CXT3604T AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC

BALDOR-RELIANCE

Part # CXT3604T

BDI # 26362905

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP84314T-4

COMPARE

CECP84314T-4

Description
CECP84314T-4 SEVERE DUTY MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC

BALDOR-RELIANCE

Part # CECP84314T-4

BDI # 125733

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4314T

COMPARE

CEM4314T

Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC

BALDOR-RELIANCE

Part # CEM4314T

BDI # 125844

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY