Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
AEM4307-4
Description
AEM4307-4 AC MOTOR ; 40HP 1780RPM 3PH 60HZ 364U 1448M TEFC F1
Part # AEM4307-4
BDI # 125103
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted