Page 1 of 5

Next

Compare
LM18372

COMPARE

LM18372

Description
LM18372 ; POR 75 HP 1800 575 TEFC 365T

LEESON

Part # LM18372

BDI # 558507

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Overall Length - Inch: 32.93
Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM18384

COMPARE

LM18384

Description
LM18384 ; POR 75 HP 1800 575 ODP 365T

LEESON

Part # LM18384

BDI # 558514

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
170031.6

COMPARE

170031.6

Description
170031.60 ELECTRIC MOTOR

LEESON

Part # 170031.6

BDI # 555509

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 187-171/85.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E627;365TTFS6536

COMPARE

E627;365TTFS6536

Description
E627 ; 365TTFS6536 SEVERE DUTY MOTOR ; 75HP 1800RPM TEFC 365T 3/60/460

LEESON

Part # E627 ; 365TTFS6536

BDI # 21450079

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 86 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4312T

COMPARE

SPM4312T

Description
SPM4312T MOTOR SP4 ; POR 50HP 1185RPM 3PH 60HZ 365T A3678M F

BALDOR-RELIANCE

Part # SPM4312T

BDI # 28373070

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY