Page 1 of 2

Next

Compare
LM18385

COMPARE

LM18385

Description
LM18385 ; POR 100 HP 3600 575 ODP 365TS

LEESON

Part # LM18385

BDI # 558515

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 100HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM03728

COMPARE

LM03728

Description
LM03728 ; POR 75 HP 1800 230/460 ODP 365TS

LEESON

Part # LM03728

BDI # 557759

Features

Enclosure: ODP
Inch - Metric: Inch
Horse Power: 75HP
Base to Center Height - Millimeter: 0
Sync RPM: 1800

Hertz: 60
Current: AC
Voltage: 230/460
Base: Yes
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM4313T

COMPARE

SPM4313T

Description
SPM4313T MOTOR SP4 ; POR 75HP 3555RPM 3PH 60HZ 365TS A36068M

BALDOR-RELIANCE

Part # SPM4313T

BDI # 28373071

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM4316TS

COMPARE

SPM4316TS

Description
SPM4316TS MOTOR SP4 ; 75HP 1780RPM 3PH 60HZ 365TS A3684M TEFC

BALDOR-RELIANCE

Part # SPM4316TS

BDI # 28373075

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
EM2550T

COMPARE

EM2550T

Description
EM2550T GENERAL PURPOSE MOTOR ; 100HP 3540RPM 3PH 60HZ 365TS 4266M OPSB

BALDOR-RELIANCE

Part # EM2550T

BDI # 127236

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY