EM2550T

COMPARE

EM2550T

Description
EM2550T GENERAL PURPOSE MOTOR ; 100HP 3540RPM 3PH 60HZ 365TS 4266M OPSB

BALDOR-RELIANCE

Part # EM2550T

BDI # 127236

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4313T

COMPARE

EM4313T

Description
EM4313T GENERAL PURPOSE AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC

BALDOR-RELIANCE

Part # EM4313T

BDI # 127444

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM03728

COMPARE

LM03728

Description
LM03728 ; POR 75 HP 1800 230/460 ODP 365TS

LEESON

Part # LM03728

BDI # 557759

Features

Enclosure: ODP
Inch - Metric: Inch
Horse Power: 75HP
Sync RPM: 1800
Hertz: 60

Current: AC
Voltage: 230/460
Base: Yes
Phase: Three Phase
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY