CXT31504T-4
Description
CXT31504T-4 AC MOTOR, 150HP 1785RPM 3PH 60HZ 445TC A4488M TEFC (SMARTCATALOG)
Part # CXT31504T-4
BDI # 26367164
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
43.07
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Mounting Method:
C-Face | Foot Mounted
CXT31254T-4
Description
CXT31254T-4 AC MOTOR ; 125HP 1785RPM 3PH 60HZ 444TC A44076M TE
Part # CXT31254T-4
BDI # 26362949
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted