ECP4416T-4
        
            Description
            
            ECP4416T-4 SEVERE DUTY MOTOR ; 200HP 3570RPM 3PH 60HZ 447TS A44104M TEF
    
Part # ECP4416T-4
BDI # 126714
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                200HP
                        
        
                            Other Features:
                            
                                Severe Duty | Premium Efficient
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
ECP44252T-4
        
            Description
            
            ECP44252T-4 SEVERE DUTY MOTOR ; 250HP 3570RPM 3PH 60HZ 449TS A44112M TEF
    
Part # ECP44252T-4
BDI # 126719
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                250HP
                        
        
                            Other Features:
                            
                                Severe Duty | Premium Efficient
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
SPM4406TS-4
        
            Description
            
            SPM4406TS-4 MOTOR SP4 ; 150HP 1790RPM 3PH 60HZ 447TS A4496M TEFC
    
Part # SPM4406TS-4
BDI # 28373083
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.146
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                150HP
                        
        
                            Other Features:
                            
                                Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
                        
        
                            Mounting Method:
                            
                                Foot Mounted | Rigid
                        
        
ECP84416T-4
        
            Description
            
            ECP84416T-4 SEVERE DUTY MOTOR ; 200HP 3600RPM 3PH 60HZ 447TS TEFC FOOT
    
Part # ECP84416T-4
BDI # 126876
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                200HP
                        
        
                            Other Features:
                            
                                Severe Duty | Premium Efficient
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Current:
                            
                                AC
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                350HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted