ECP844252T-4
Description
ECP844252T-4 SEVERE DUTY MOTOR ; 250HP 3575RPM 3PH 60HZ 449TS TEFC FOOT
Part # ECP844252T-4
BDI # 126881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
XT32502TS-4
Description
XT32502TS-4 AC MOTOR, 250HP 3570RPM 3PH 60HZ 449TS A44112M TEF (SMARTCATALOG)
Part # XT32502TS-4
BDI # 26354443
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
SPM4407TS-4
Description
SPM4407TS-4 MOTOR ; 200HP 1790RPM 3PH 60HZ 449TS A44124M TEF
Part # SPM4407TS-4
BDI # 28373086
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM44302T-4
Description
SPM44302T-4 MOTOR ; 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF
Part # SPM44302T-4
BDI # 28373102
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
ECP44402T-4
Description
ECP44402T-4 SEVERE DUTY MOTOR ; 400HP 3570RPM 3PH 60HZ L449TS A44208M TE
Part # ECP44402T-4
BDI # 126727
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted