HG646;5KH39QN9508Y
Description
5KH39QN9508Y AUGER DRIVE MOTOR ; 1/3HP 1725RPM TENV 48NY 1/60/115/230V
Part # HG646
BDI # 20181890
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.07
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.3 Ampere | 4 Poles
Mounting Method:
Round Frame