191543.00
Description
191543.00 WASHDOWN MOTOR ; 1/4HP 1735RPM 115/230V 1PH 60HZ
Part # 191543.00
BDI # 22501500
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1735
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.6/1.3 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
191547.00
Description
191547.00 WASHDOWN MOTOR ; 1/2HP 1725RPM 48Y 115/230V 1PH 60HZ
Part # 191547.00
BDI # 22501502
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
103722.00
Description
103722.00 PEDESTAL FAN MOTOR ; 1/2HP 1200RPM 48Y TEAO 115V 1PH 60HZ
Part # 103722.00
BDI # 24535363
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.7 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm
M099461.00
Description
M099461.00 AGRICULTURAL MOTOR ; 1/3HP 1060RPM 48Y TEAO 115/230V 1PH 60HZ
Part # M099461.00
BDI # 557345
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.4/1.7 Ampere | 6 Poles
Mounting Method:
Rigid
191548.00
Description
191548.00 WASHDOWN MOTOR ; 1/2HP 1075RPM 48Y TEAO 115/230V 1PH 60HZ
Part # 191548.00
BDI # 24535617
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1145
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame