X305;048A17T2001
Description
048A17T2001 FAN/BLOWER MOTOR ; 1/6HP 1625RPM TEAO 48Y 1/60/115V
Part # X305
BDI # 22325695
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.2 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.7 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm
H160;5KH32FN3083
Description
5KH32FN3083 FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115V
Part # H160
BDI # 17091676
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Resilient
X010;048A11O2046
Description
048A11O2046 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPAO 48Y 1/60/208230V
Part # X010
BDI # 22325539
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5.8 To 5.6 Ampere | 6 Poles
Mounting Method:
Resilient Ring
A099901.00
Description
A099901.00 AGRICULTURAL MOTOR ; 1/2HP 1800RPM 115/230V 1PH 60HZ
Part # A099901.00
BDI # 22502186
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method:
Rigid