D50250P

COMPARE

D50250P

Description
D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N

BALDOR-RELIANCE

Part # D50250P

BDI # 126431

Features

Enclosure: DPFG
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49.75

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D50300P-BV

COMPARE

D50300P-BV

Description
D50300P-BV ; POR MTO

BALDOR-RELIANCE

Part # D50300P-BV

BDI # 126439

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B526273

Description
B526273 ; 100HP 850RPM DC MOTOR

BALDOR-RELIANCE

Part # B526273

BDI # 21808152

Features

Enclosure: DPFG
Shaft Diameter - Inch: 3.25
Sync RPM: 850
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49.75

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Base to Center Height - Millimeter: 317.5
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY