Page 1 of 3

Next

Compare
L1319-50

COMPARE

L1319-50

Description
L1319-50 GENERAL AC MOTOR ; 1.5/1.1KW 1460RPM 1PH 50HZ 56 3540LC OPE

BALDOR-RELIANCE

Part # L1319-50

BDI # 129395

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3513-50

COMPARE

L3513-50

Description
L3513-50 GENERAL AC MOTOR ; 1.5/1.1KW 2910RPM 1PH 50HZ 56 3530LC TEF

BALDOR-RELIANCE

Part # L3513-50

BDI # 129482

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3514-50

COMPARE

L3514-50

Description
L3514-50 GENERAL AC MOTOR ; 1.5/1.1KW 1455RPM 1PH 50HZ 56 3540LC TEF

BALDOR-RELIANCE

Part # L3514-50

BDI # 129486

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM24874

COMPARE

LM24874

Description
LM24874 ; POR 1.5 HP 3450 230/460 DP 56

LEESON

Part # LM24874

BDI # 559341

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.44
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM24293

COMPARE

LM24293

Description
LM24293 ; POR 1.5 HP 1725 230/460 DP 56

LEESON

Part # LM24293

BDI # 17092834

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY