Page 1 of 3

Next

Compare
9035;5KCR48TN2650Y

COMPARE

9035;5KCR48TN2650Y

Description
5KCR48TN2650Y AIR CMPSR MOTOR ; 2HP 3450RPM DP 56 1/60/115/230V

LEESON

Part # 9035

BDI # 20182741

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 15 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM34068

COMPARE

LM34068

Description
LM34068 GENERAL PURPOSE AC MOTOR ; 2HP 3PH 3600RPM 575V 56 FRAME ODP

LEESON

Part # LM34068

BDI # 24535657

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
PL3515M

COMPARE

PL3515M

Description
PL3515M PRESSURE WASHER MOTOR ; 2HP 3450RPM 1PH 60HZ 56 3524LC TEFC F1

BALDOR-RELIANCE

Part # PL3515M

BDI # 130361

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.25
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1317-50

COMPARE

L1317-50

Description
L1317-50 GENERAL AC MOTOR ; 2/1.5KW 2910RPM 1PH 50HZ 56 3536LC OPEN

BALDOR-RELIANCE

Part # L1317-50

BDI # 129387

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.94
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
C187A;056B34D11011

COMPARE

C187A;056B34D11011

Description
056B34D11011 GP AC MOTOR ; 2HP 3450RPM DP 56 1/60/115/230V

LEESON

Part # C187A

BDI # 22141271

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.25
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 17.8/8.9 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY