K541;5K49MN6081
Description
5K49MN6081 FAN/BLOWER MOTOR ; 1/2HP 1140RPM TEFC 56 3/60/208230/460V
Part # K541
BDI # 17092342
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.6-2.6 Ampere | 6 Poles
Mounting Method:
Resilient
C548;5KC49PN6051X
Description
5KC49PN6051X GP AC MOTOR ; 1/3HP 1140RPM DP 56 1/60/115/230V
Part # C548
BDI # 17090101
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 8.6 Ampere | 6 Poles
Mounting Method:
Resilient
C1258;5KC49PN6051
Description
5KC49PN6051 GP AC MOTOR ; 1/3HP 1200RPM DP 56 1/60/115/230V
Part # C1258
BDI # 17089970
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 8.6 Ampere | 6 Poles
Mounting Method:
Resilient
C271;5KCR48WN6066
Description
5KCR48WN6066 GP AC MOTOR ; 3/4HP 1140RPM TEFC 56 1/60/115/230V
Part # C271
BDI # 17090373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6 Ampere | 6 Poles
Mounting Method:
Rigid
110009.00
Description
110009.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1140RPM 56 TEFC 115/208-230V 1PH
Part # 11000900
BDI # 554373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7.8/3.9 Ampere | 6 Poles
Mounting Method:
Rigid