5KS49HN4595
Description
5KS49HN4595 GP AC MOTOR ; 1/3HP 1800RPM TENV 56 3/60/208230/460V
Part # E286
BDI # 17090614
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.2/0.60 Ampere | 4 Poles
Mounting Method:
Rigid
G122;056T17D5329
Description
056T17D5329 FAN/BLOWER MOTOR ; 11/2HP 1800RPM DP 56 3/60/208230/460V
Part # G122
BDI # 22326714
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8 To 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Resilient
G661;056T17G5313
Description
056T17G5313 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 3/60/208230/460V
Part # G661
BDI # 20183258
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.9-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
K541;5K49MN6081
Description
5K49MN6081 FAN/BLOWER MOTOR ; 1/2HP 1140RPM TEFC 56 3/60/208230/460V
Part # K541
BDI # 17092342
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.6-2.6 Ampere | 6 Poles
Mounting Method:
Resilient
K1408;5K42HN4089X
Description
5K42HN4089X FAN/BLOWER MOTOR ; 1/2HP 1725RPM 56 3/60/208230/460
Part # K1408
BDI # 17091896
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.2 Ampere | 4 Poles
Mounting Method:
Resilient