LM10336
Description
LM10336 INVERTER DUTY MOTOR ; 1/3HP 1800 TEFC 56C 3/60/230/460
Part # LM10336
BDI # 557850
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Rigid