Page 1 of 10

Next

Compare
113939.00

COMPARE

113939.00

Description
113939.00 AGRICULTURAL MOTOR ; 1/2HP 3450RPM 56 TENV /230V 1PH 60HZ

LEESON

Part # 113939.00

BDI # 20181857

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 4.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C1818;5KC49MN6379

COMPARE

C1818;5KC49MN6379

Description
5KC49MN6379 EP AC MOTOR ; 1/4HP 1200RPM EPFC 56CZ 1/60/115V

LEESON

Part # C1818

BDI # 17090131

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.3
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.6 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C1817;5KC49SN6380

COMPARE

C1817;5KC49SN6380

Description
5KC49SN6380 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56CZ 1/60/115V

LEESON

Part # C1817

BDI # 17090130

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.3
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
H205;5KH37PN37

COMPARE

H205;5KH37PN37

Description
5KH37PN37 FAN/BLOWER MOTOR ; 1/12HP 850RPM DP 56CZ 1/60/115V

LEESON

Part # H205

BDI # 17091523

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.08
Inch - Metric: Inch
Horse Power: 1/12HP
Other Features: Current Rating 3.2 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
H218;5KH35JN121X

COMPARE

H218;5KH35JN121X

Description
5KH35JN121X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56CZ 1/60/115V

LEESON

Part # H218

BDI # 17091535

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.25
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY