Page 1 of 29

Next

Compare
116705.00

COMPARE

116705.00

Description
116705.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H TEFC 230V 1PH 60HZ

LEESON

Part # 11670500

BDI # 555106

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 13 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M009594.00

COMPARE

M009594.00

Description
M009594.00 AGRICULTURAL MOTOR ; 1 5HP 1725RPM 56H TENV 115/230V

LEESON

Part # M009594.00

BDI # 557329

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Agricultural
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M009581.00

COMPARE

M009581.00

Description
M009581.00 AGRICULTURAL MOTOR ; 0.75HP 1PH 1800RPM 115/230V TEAO

LEESON

Part # M009581.00

BDI # 557328

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Agricultural
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M009782.00

COMPARE

M009782.00

Description
M009782.00 AGRICULTURAL MOTOR ; 1HP 1725RPM 56H TENV 115/230V

LEESON

Part # M009782.00

BDI # 557332

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Agricultural
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
110089.00

COMPARE

110089.00

Description
110089.00 AGRICULTURAL MOTOR ; 1-1/2HP 1800 RPM 1PH 56H TEFC

LEESON

Part # 11008900

BDI # 554408

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY