E113266.00
Description
E113266.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 1740RPM 56H 115/230V 1PH 60HZ
Part # E113266.00
BDI # 22502536
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid
L3514
Description
L3514 GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56H 3532LC TEFC F
Part # L3514
BDI # 129485
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.81
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
L3515
Description
L3515 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56/56H 3535L TEFC
Part # L3515
BDI # 129492
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.81
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L3509M
Description
L3509M GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 1PH 60HZ 56/56H 3524L TEFC
Part # L3509M
BDI # 129474
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
L3510M
Description
L3510M GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56/56H 3524L TEFC
Part # L3510M
BDI # 129478
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted