Page 1 of 29

Next

Compare
110402.00

COMPARE

110402.00

Description
110402.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56H TEFC 115/208-230V 1PH

LEESON

Part # 11040200

BDI # 554481

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 20/11.4-10 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
110424.00

COMPARE

110424.00

Description
110424.00 SPECIAL VOLTAGE MOTOR ; 1 1/2HP 1425RPM 56H IP54 /V 1PH 50HZ

LEESON

Part # 11042400

BDI # 554494

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
A009782.00

COMPARE

A009782.00

Description
A009782.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56H TEAO 115/230V 1PH

LEESON

Part # A009782.00

BDI # 20180957

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 8/4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
9038B;5KCR49ZN2722Y

COMPARE

9038B;5KCR49ZN2722Y

Description
5KCR49ZN2722Y AIR CMPSR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V

LEESON

Part # 9038B

BDI # 20183953

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 19.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
056B17F5307

COMPARE

056B17F5307

Description
056B17F5307 MOTOR ; 1 1/2 1725 TEFC 56H-85 1/60/115/208-230

LEESON

Part # F105

BDI # 28422397

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: General Purpose Farm Duty | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY