113281.00
Description
113281.00 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 56H 1PH 60HZ 115/208-230V
Part # 113281.00
BDI # 20183089
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.88
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
114995.00
Description
114995.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56H TEFC /V 1PH
Part # 114995.00
BDI # 555004
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17/8.5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
191563.00
Description
191563.00 WASHDOWN MOTOR ; 2HP 1740RPM 56H TEFC 208-230/460V 3PH
Part # 191563.00
BDI # 21551612
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.77
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
K615;056B34F5312
Description
056B34F5312 PRESSURE WASHER MOTOR ; 2HP 3450RPM TEFC 56HC 1/60/115/230V
Part # K615
BDI # 22326102
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.5/8.7 Ampere | 2 Poles
Mounting Method:
Rigid
119495.00
Description
119495.00 WASHDOWN MOTOR ; 2HP 1800RPM 56HC TEFC 230/460V 3PH 60HZ
Part # 119495.00
BDI # 22850739
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1745/1435
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid