114995.00
Description
114995.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56H TEFC /V 1PH
Part # 114995.00
BDI # 555004
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17/8.5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
FX32BK001
Description
056T34D15648 FLEXIN1 GP MOTOR ; 1 1/2HP 3450/2850RPM DP 56HC 3PH 60/50HZ
Part # 056T34D15648
BDI # 27569809
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX03BK001
Description
056T34D15652 FLEXIN1 GP MOTOR ; 3HP 3450/2850RPM DP 56HC 3PH 60/50HZ
Part # 056T34D15652
BDI # 27569813
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
191209.00
Description
191209.00 WASHDOWN MOTOR ; 1HP 3450RPM 56HC TEFC 230/460V
Part # 19120900
BDI # 556341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.9-2.6/1.3 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
119482.00
Description
119482.00 WASHDOWN MOTOR ; 2HP 3600RPM 3PH 208-230/460V
Part # 119482.00
BDI # 21515483
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2-4.8/2.4 Ampere | 2 Poles
Mounting Method:
Rigid