C333;5KC39QN3219X
Description
5KC39QN3219X PUMP AC MOTOR ; 3/4HP 1PH 115/230 V 3450RPM
Part # C333
BDI # 20183249
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.4
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.2 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
C1463;5KC33MN2889X
Description
5KC33MN2889X JET PUMP MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/230V
Part # C1463
BDI # 20183277
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.6 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
113638.00
Description
113638.00 JET PUMP MOTOR ; 3/4HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 113638.00
BDI # 20183358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
5KC33MN2502X
Description
5KC33MN2502X JET PUMP MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/230V
Part # C1089
BDI # 20183276
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.42
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.6 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
C1463A;5KC39PN6201X
Description
5KC39PN6201X JET PUMP MOTOR ; 3/4HP 3600RPM DP 1/60115/230V
Part # C1463A
BDI # 22333243
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
6.87
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
Rigid