C333;5KC39QN3219X
Description
5KC39QN3219X PUMP AC MOTOR ; 3/4HP 1PH 115/230 V 3450RPM
Part # C333
BDI # 20183249
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.4
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.2 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
113638.00
Description
113638.00 JET PUMP MOTOR ; 3/4HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 113638.00
BDI # 20183358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
J056;056C34D2120
Description
056C34D2120 PUMP AC MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/208230V
Part # J056
BDI # 22326302
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Mounting Method:
Rigid
113956
Description
113956.00 ; POR 3/4H3450R56TFC115/208- 1PH CTAUTO4
Part # 113956.00
BDI # 20183359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.86
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
116186.00
Description
116186.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 1PH 60HZ
Part # 116186.00
BDI # 20183355
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.45
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6/5.3-5.3 Ampere | 2 Poles
Mounting Method:
C-Face