Page 1 of 6

Next

Compare
117883.00

COMPARE

117883.00

Description
117883.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56YZ TEFC 115/230V

LEESON

Part # 117883.00

BDI # 20182621

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 80.975
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
117888.00

COMPARE

117888.00

Description
117888.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1800RPM 56YZ TEFC 115/230V 1PH

LEESON

Part # 117888.00

BDI # 20180583

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12
Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle

Price Inventory : Available to order
Loading Price
QTY
117887.00

COMPARE

117887.00

Description
117887.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1800RPM 56YZ TEFC 115/230V 1PH

LEESON

Part # 117887.00

BDI # 20180652

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12
Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle

Price Inventory : Available to order
Loading Price
QTY
JSM3155

COMPARE

JSM3155

Description
JSM3155 JET PUMP MOTOR ; 2HP 3450RPM 3PH 60HZ 56YZ 3430M OPEN F1

BALDOR-RELIANCE

Part # JSM3155

BDI # 129250

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.4
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
JSM3111

COMPARE

JSM3111

Description
JSM3111 JET PUMP MOTOR ; .75HP 3450RPM 3PH 60HZ 56YZ 3416M OPEN F

BALDOR-RELIANCE

Part # JSM3111

BDI # 129247

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.4
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY