098066.00
Description
098066.00 METRIC MOTOR ; POR 37KW-1/2HP 3000RPM 71 24V
Part # 098066.00
BDI # 553924
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.27
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 20 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face