R313A;080T17FH15327
        
            Description
            
            080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V
    
Part # R313A
BDI # 22327326
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                1740/1420
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3/1.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
103398.00
        
            Description
            
            103398.00 WASHDOWN MOTOR ; 1/2HP 37KW 1800RPM IEC 80 TENV 230/460V
    
Part # 103398.00
BDI # 554215
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                11.47
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
103407.00
        
            Description
            
            103407.00 GENERAL PURPOSE AC MOTOR ; 3/4HP- 55KW 1800RPM IEC 80 TEFC
    
Part # 103407.00
BDI # 554224
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                12.26
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
192259.00
        
            Description
            
            192259.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM 80 IEC TEFC 1PH 60HZ
    
Part # 192259.00
BDI # 22850787
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 9/4.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                B3 Face
                        
        
108373.00
        
            Description
            
            108373.00 IEC DC MOTOR ; 1.1KW 1-1/2HP3000RPM 80 IP54 180V
    
Part # 108373.00
BDI # 20180490
Features
        
                            Enclosure:
                            
                                TEFC | IP54
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                3000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                15.15
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 9.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
                        
        
                            Mounting Method:
                            
                                B14 Face