108458.00
        
            Description
            
            108458.00 IEC DC MOTOR ; 1.5KW-2HP 3000RPM 80D IP54 24V
    
Part # 108458.00
BDI # 20180506
Features
        
                            Enclosure:
                            
                                TEFC | IP54
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                3000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                17.14
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 78 Ampere | Optional B3 Foot Mount | B5 Flange Mount
                        
        
                            Mounting Method:
                            
                                B14 Face
                        
        
109068.00
        
            Description
            
            109068.00 WASHDOWN DUTY DC MOTOR ; POR 1/3HP 25KW 1750RPM IP55 180V
    
Part # 109068.00
BDI # 554329
Features
        
                            Enclosure:
                            
                                TEFC | IP55
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                12.81
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 2.7 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
109071.00
        
            Description
            
            109071.00 WASHDOWN DUTY DC MOTOR ; POR 1/2HP 37KW 1750RPM IP55 180V
    
Part # 109071.00
BDI # 554332
Features
        
                            Enclosure:
                            
                                TEFC | IP55
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                13.87
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 3.8 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
109074.00
        
            Description
            
            109074.00 WASHDOWN DUTY DC MOTOR ; POR 3/4HP 55KW 1750RPM IP55 180V
    
Part # 109074.00
BDI # 554335
Features
        
                            Enclosure:
                            
                                TEFC | IP55
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                15.37
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 4.6 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
109077.00
        
            Description
            
            109077.00 WASHDOWN DUTY DC MOTOR ; POR 1HP 75KW 1750RPM IP55 180V
    
Part # 109077.00
BDI # 554338
Features
        
                            Enclosure:
                            
                                TEFC | IP55
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                16.37
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 7.5 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid