108458.00

COMPARE

108458.00

Description
108458.00 IEC DC MOTOR ; 1.5KW-2HP 3000RPM 80D IP54 24V

LEESON

Part # 108458.00

BDI # 20180506

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 17.14

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 78 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108457.00

COMPARE

108457.00

Description
108457.00 IEC DC MOTOR ; POR 1.1KW 1-1/2HP 3000RPM 80D IP54

LEESON

Part # 108457.00

BDI # 20180491

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.64

Current: DC
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: Current Rating 65 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY