R399A;090LT34FH6520
Description
090LT34FH6520 GP AC MOTOR ; 3HP 3600RPM TEFC 90LD 3/60/230/460V
Part # R399A
BDI # 22327412
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3500/2875
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid
192261.00
Description
192261.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 80 IEC TEFC 1PH 60HZ
Part # 192261.00
BDI # 22850791
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
B3 Face
090LT17FH5326
Description
090LT17FH5326 GP AC MOTOR ; 2HP 1800 TEFC 90L 3/60/230/460
Part # R319
BDI # 27212354
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1710
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
B3 Face
R379A;090LT34FH6420
Description
090LT34FH6420 GP AC MOTOR ; 3HP 3600RPM TEFC 90LC 3/60/230/460V
Part # R379A
BDI # 22327410
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3500/2875
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid
R321A;090LT34FH6301
Description
090LT34FH6301 GP AC MOTOR ; 230/460VAC 7.2/3.6A 3HP 2.24KW 3500RPM
Part # R321A
BDI # 21554094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid