Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                28
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                114.3
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
Features
        
                            Enclosure:
                            
                                DPG
                        
        
                            Shaft Diameter - Inch:
                            
                                1.375
                        
        
                            Sync RPM:
                            
                                1750 | 2300
                        
        
                            Shaft Diameter - Millimeter:
                            
                                34.925
                        
        
                            Overall Length - Inch:
                            
                                26.06
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                240
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                10HP
                        
        
                            Mounting Method:
                            
                                Rigid