D51400R-BV
        
            Description
            
            D51400R-BV SHUNT WOUND DC MOTOR ; 400HP 1150RPM DC 4413ATZ DPG-FV
    
Part # D51400R-BV
BDI # 126477
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                3.624
                        
        
                            Sync RPM:
                            
                                1150
                        
        
                            Shaft Diameter - Millimeter:
                            
                                92.05
                        
        
                            Overall Length - Inch:
                            
                                62.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                400HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                279.4
                        
        
                            Mounting Method:
                            
                                Rigid | F2 Face