VP3439D
Description
VP3439D IEC METRIC MOTOR ; .57/.75HP 3000RPM DC D80D 3420P TEFC F2
Part # VP3439D
BDI # 131351
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.331
Current:
DC
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3455D
Description
VP3455D IEC METRIC MOTOR ; .75/1HP 1750RPM DC D80D 3435P TEFC F2
Part # VP3455D
BDI # 131353
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.236
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3436D
Description
VP3436D IEC METRIC MOTOR ; .57/.75HP 1750RPM DC D80D 3428P TEFC F2
Part # VP3436D
BDI # 131349
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.331
Current:
DC
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3458D
Description
VP3458D IEC METRIC MOTOR ; .75/1KW 3000RPM DC D80D 3428P TEFC F2
Part # VP3458D
BDI # 131355
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.331
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
MVM3542D
Description
MVM3542D IEC FRAME MOTOR ; .56HP 1725RPM 3PH 60HZ D80D 3420M TEFC B
Part # MVM3542D
BDI # 130158
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
10.73
Current:
AC
Inch - Metric:
Metric
Horse Power:
3/4HP
Mounting Method:
B5 Face